Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Impact Sockets
8 Piece 3/8in Dr 110MM (l) TORX Bit Sockets
By US PRO
Order Code:
ZT5517107S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.34
5%
10 - 19
£11.69
10%
20 +
£11.04
15%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/tools-and-machining/impact-sockets/8-piece-3-8thin-dr-110mm-l-torx-bit-sockets/p/ZT5517107S
Add to quotation
View all Impact Sockets
Description
8PC 3/8" DR 110MM(L) TORX BIT SOCKETS
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for 8 Piece 3/8in Dr 110MM (l) TORX Bit Sockets
Length
110mm
Product Type
TORX Bit Sockets
Number of Pieces
8
Bit Type
TORX
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome