Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Impact Sockets
1/2 Drive 12mm Hex Bit Socket 80mm Long - SH1212M
By CARLYLE HAND TOOLS
Order Code:
ZT3726854S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/tools-and-machining/impact-sockets/half-drive-12mm-hex-bit-socket-80mm-long-sh1212m/p/ZT3726854S
Add to quotation
View all Impact Sockets
Description
1/2DR 12MM HEX BIT SOCKET 80MM LONG SH1212M
Tags:
#BulkDiscount
Specifications
Specifications for 1/2 Drive 12mm Hex Bit Socket 80mm Long - SH1212M
Product Type
Bits & Bit Sets
Hex Size
12mm
Length
80mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome