3/4" A/F Impact Socket 3/8" SQ Dr

Order Code: ZT3588155S

£2.29each Inc VAT (20%)
£229.00 minimum order value
QuantityPriceDiscount
1 - 99£2.290%
100 - 199£2.204%
200 +£2.108%

Minimum order quantity: 100.

Description

The Kennedy® 3/8in. drive size A/F (across flats) impact sockets are manufactured from high quality chrome molybdenum steel for durability and strength. Specifically designed for use with impact wrenches or drivers, these robust Kennedy® sockets easily withstand the high torque generated in industrial-level applications.

Features and Benefits
• Black oxidised finish is corrosion-resistant and won't chip or break under pressure
• Highly compatible with various tools for operator convenience
• High torque capacity allows them to handle the transfer of torque without taking damage
• Permanent laser etched size markings for easy identification

Typical Applications
• Automotive
• Construction
• Machinery maintenance
• Industrial applications
• DIY enthusiasts
• Agricultural machinery
• Equipment repair

Standards
• SAE
• USA Federal Standard GGG-W-660A

See full description
Specifications for 3/4" A/F Impact Socket 3/8" SQ Dr
  • Socket Size
    3/4in
  • Drive Size
    3/8in
  • Socket Type
    Impact Socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome