SOHT 120514SR-M:M8340 Hi-Feed Milling Insert

SOHT 120514SR-M:M8340 Hi-Feed Milling Insert

Order Code: ZT4790929S

£12.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.490%
5 - 9£11.746%
10 +£10.9912%

Order by 3pm, get it Tomorrow

Description

Due to their precise ground geometry, these inserts are perfect for effective high-feed milling, feature extended tool life and impeccable surface finish. Suitable for diverse materials, they ensure steadfast clamping and efficient chip removal, mitigating issues like overcutting and chip adhesion. Versatile and dependable, these inserts excel in tasks like deep pocketing and cross-hole milling, elevating machining operations at every turn.

Features and Benefits
• Precise geometry offers extended tool life, reliable performance and superior surface finish
• Stable clamping ensures efficiency
• Efficient chip evacuation reduces overcutting
• Ideal for deep pocketing and cross-hole milling

See full description
Specifications for SOHT 120514SR-M:M8340 Hi-Feed Milling Insert
  • MFR Part No.
    8551716
  • Insert Style
    SOHT 12
  • Product Type
    Hi-Feed Milling Insert

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome