Infrared Heater Element 110V (Single)

Order Code: ZT1025026X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

• Heating Lamp, Ruby Colour
• Safety Rating: LVD, EMC, ERP, Rohs
• Long Lasting
• High Heat Output
• Available in 110V and 240V

See full description
Specifications for Infrared Heater Element 110V (Single)
  • Weight
    0.65kg
  • Amperage
    32A
  • Number of Heat Settings
    1
  • Voltage
    110V
  • Power Rating
    1.4kg/mm
  • Mount Type
    Heating Element
  • Heat Output Settings
    4,779Btu/h
  • Special Features
    Replacement Tube
  • Type
    Infrared

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome