0306180SB Combination Pliers Insulated VDE 1000V 180mm

0306180SB Combination Pliers Insulated VDE 1000V 180mm

Order Code: ZT2602070S

£31.99 Inc VAT (20%)


Description

180mm VDE Combination Pliers with gripping zones for flat and round material, suitable for versatile use The Knipex 0306180SB (carded) Pliers have insulated handles with multi-component grips which have been VDE-tested. The head of the pliers are made from tool steel, oil hardened and suited to cutting wire and copper cable. Features: With gripping zones for flat and round material, suitable for versatile use With cutting edges for soft and hard wire Long cutting edges for thicker cables Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC Special tool steel, forged, multi stage oil-hardened Specification: Part Number: 0306180SB Pliers: Chrome plated Handles: insulated with multi-component grips, VDE-tested Head: Insulation standard: IEC 60900 DIN EN 60900 Cutting capacities medium hard wire (diameter): 3.4mm Cutting capacities hard wire (diameter): 2.2mm Cutting capacity copper cable, multiple-stranded (diameter): 12mm Cutting capacity copper cable, multiple-stranded: 16 mm² Length: 180mm Net weight : 0.264kg

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome