185.20AVSE Insulated Pliers

185.20AVSE Insulated Pliers

Order Code: ZT1009904X

£59.99 Inc VAT (20%)


Description

185.20AVSE
Models with wire cutter.
Straight nose.
Insulation with "safety" colour coding.
Finish: burnished head.

NF ISO 5745, NF EN 60900, ISO 5745, EN 60900, DIN ISO 5745, DIN EN 60900, ASME B107.500

See full description
Specifications for 185.20AVSE Insulated Pliers
  • MFR Part No.
    185.20AVSE
  • Standards Met
    ISO 5745
    ASME B107.500
    EN 60900
    NF ISO 5745
    DIN EN 60900
    DIN ISO 5745
    NF EN 60900
  • Tool Features
    Right and Left Handed Users
  • Handle Material
    Plastic
  • Type
    Pliers
  • Number of Pieces
    1
  • Insulated
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome