Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Tool Kits & Multi Tools
Insulated Tools
Insulated Tools - Cutting Tools
Cable shears insulated 1000 V
By Gedore
Order Code:
ZT2467177S
£419.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
419.99
https://www.zoro.co.uk/shop/tools-and-machining/insulated-tools-cutting-tools/cable-shears-insulated-1000-v/p/ZT2467177S
Add to quotation
View all Insulated Tools - Cutting Tools
Description
Individually tested, insulation up to 1000 V Individually tested, insulation up to 1000 V
Specifications
Specifications for Cable shears insulated 1000 V
Product Type
Cable Shears
Length
620mm
Wire/Cable Diameter
27
Cable Cross Section
200mm²
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome