Pliers Comfort Grip Insulated 1000V 160mm

Order Code: ZT3614196S

£16.99 Inc VAT (20%)


Description

These VDE-combination pliers feature comfort-grip plastic handles isolated according to IEC 60900. Manufactured from oil-hardened tool steel, the chrome-plated jaws have induction-hardened edges for quick and reliable wire cutting.

Features and Benefits
• Chrome-plated jaws for durability
• Induction-hardened cutting edges provide reliable performance
• Comfort-grip plastic handles for a comfortable operation

Typical Applications
• Cutting both hard and soft wire

Standards
• EN 6900
• IEC 60900

See full description
Specifications for Pliers Comfort Grip Insulated 1000V 160mm
  • Cutting Capacity
    2mm
  • Standards Met
    IEC 60900
  • Type
    Combination Cutters
  • Overall Length
    160mm
  • Insulated
    Yes
  • Miniature
    No
  • Jaw Style
    Serrated
  • Special Features
    Insulated
  • Number of Pieces
    1
  • Handle Material
    Bi-Material
  • Jaw Material
    Steel
  • ESD
    No
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome