0
1
2
3
4
5
6
7

VDE Insulation Strippers 160mm KPX1106160

Order Code: ZT1286118P

£35.99 Inc VAT (20%)


Description

The Knipex 11 06 Series VDE Insulation Strippers are fitted with multi-component grips, VDE tested up to 10,000V and safe for work up to 1,000V. They conform to DIN EN / IEC 60900. Made from special tool steel, forged, oil-hardened. Chrome plated finish. Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut. For stripping single, multiple and fine stranded conductors with plastic or rubber insulation up to 5.0mm dia. or 10mm cable cross-section. Specification Stripping Capacity Diameter 5mm/10mm AWG 7 Length 160mm

See full description
Specifications for VDE Insulation Strippers 160mm KPX1106160
  • Length
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome