0
1
2
3
4
5

VDE Multiple pliers 200 mm angled pattern

Order Code: ZT2468108S

£61.99 Inc VAT (20%)


Description

Cable cutter: enables easy cutting of cables up to 5x2.5 mm2 resp. Ø 12 mm Stripping blades: stripping possibility for wires 1,5 mm2 and 2,5 mm2 Crimp profile: crimping of conductor end-sleeves Toothed gripping face: special holding capacity when pulling cables and wires during installations Angled plier tip: guarantees gentle work for wrists and gives sight on to the workpiece Space-saving in the pocket, only one tool is needed Handles with VDE insulating sleeves up to 1000 V, acc. to EN 60900/IEC 60900 Handles with VDE insulating sleeves up to 1000 V, acc. to EN 60900/IEC 60900

See full description
Specifications for VDE Multiple pliers 200 mm angled pattern
  • Material
    Heat-treated steel
  • Finish
    Chrome-Plated
  • Product Type
    Flat Round Pliers with Cutting Edge
  • Hardness of Cutting Edge
    61 - 63 HRC
  • Length
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome