LES6 3/16" Sq/End Male Link Extractor

LES6 3/16" Sq/End Male Link Extractor

Order Code: ZT1040678PCopy

£20.99each Inc VAT (20%)
£41.98 minimum order value

Minimum order quantity: 2.

Description

Insulated link extractor for the safe removal of covers from link boxes.
Individually tested to 10,000V.
Conforms to IEC60900: 2004

Specifications for LES6 3/16" Sq/End Male Link Extractor
  • Overall Length
    253mm
  • Protection Features
    Insulated
  • MFR Part No.
    02400
  • Thread Size
    3/16"
  • Thread Type
    Male
  • Thread Length
    10mm
  • Handle Style
    Screwdriver