01020 7/16" Whit Totally Insulated Ring Spanner

Order Code: ZT1009978X

£42.99each Inc VAT (20%)
£85.98 minimum order value

Minimum order quantity: 2.

Description

ITL Totally Insulated Ring Spanner Whit.
These whit spanners are totally encased in ITL's Nylon11 material, giving them protection against electricity to 1000V, superior design and high durability.
They're available in a selection of sizes; use the table below and the dropdown box above to pick your perfect insulated spanner.

Specifications for 01020 7/16" Whit Totally Insulated Ring Spanner
  • Protection Features
    Insulated
  • MFR Part No.
    1020
  • Tool Material
    Steel
  • Standards Met
    IEC 60900:2004
  • Handle Material
    Nylon
  • Size
    7/16in
  • Single or Double End
    Single End
  • Type
    Insulated Ring Spanner
  • Metric or Imperial
    Whitworth
  • Insulated
    Yes
  • End Style
    Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome