Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Tool Kits & Multi Tools
Insulated Tools
Insulated Tools - Sockets, Spanners & Wrenches
02764 6mm Insulated 1/2"SQ. Drive Hex Key Socket
By ITL Insulated Tools Ltd
Order Code:
ZT1040672P
£24.99
each
Inc VAT (20%)
£49.98 minimum order value
2
Add to basket
Buy Now
Minimum order quantity: 2.
Get it in
11-15
working days
Available
GBP
49.98
https://www.zoro.co.uk/shop/tools-and-machining/insulated-tools-sockets-spanners-and-wrenches/02764-6mm-insulated-half-inchsq-drive-hex-key-socket/p/ZT1040672P
Add to quotation
View all Insulated Tools - Sockets, Spanners & Wrenches
Description
Insulated Hex. Key Sockets.
1/2" Sq. Drive.
Metric.
Specifications
Specifications for 02764 6mm Insulated 1/2"SQ. Drive Hex Key Socket
Standards Met
IEC 60900:2004
Tool Material
Steel
Size
6mm
Protection Features
Insulated
MFR Part No.
2764
Drive Type
Square
Size System
Metric
Socket Size
6mm
Socket Type
Insulated Socket
Drive Size
1/2in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome