03095 Insulated Socket Set 1/2" Square Drive (19PC)

Order Code: ZT1009887X

£449.99 Inc VAT (20%)


Description

Set contents: reversible ratchet handle. 5 and 10" extension bars; sockets: 8, 10, 13, 17, 19, 20, 22 and 25mm; AF 3/8", 7/16", 1/2", 9/16", 3/4", 7/8", 15/16" and 1".

Specifications for 03095 Insulated Socket Set 1/2" Square Drive (19PC)
  • Type
    Insulated Tool Kit
  • MFR Part No.
    3095
  • Number of Pieces
    19
  • Includes
    Extension bars 5" and 10"
    Sockets AF 3/8", 7/16", 1/2", 9/16", 3/4", 7/8", 15/16" and 1"
    Reversible ratchet handle
    Sockets Metric 8, 10, 13, 17, 19, 20, 22 and 25mm
  • Kit Type
    Insulated Socket Set
  • Insulated
    Yes
  • Product Type
    1/2" SQ. Drive Insulated Socket Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome