12mm Insulated Deep Hex Socket 1/2" Sq/Dr - 1000V

Order Code: ZT4791710S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Manufactured from high-quality material, these hexagon sockets from Kennedy® are designed for use around live machinery. Insulated to protect users against up to 1000 volts of electricity, these sockets feature two layers of insulation dipping to meet IEC 60900 isolation standards.

Features and Benefits
• Available in a range of sizes to suit a range of applications
• Individually tested to IEC 60900 insulation standards
• Printed sizing on the socket body allows for easy identification

Standards
• DIN 7448

See full description
Specifications for 12mm Insulated Deep Hex Socket 1/2" Sq/Dr - 1000V
  • Drive Size
    1/2in
  • Socket Type
    Hexagon Socket
  • Size System
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome