14mm Insulated Hexagon Socket 3/8" Double Triangle 1000 V

14mm Insulated Hexagon Socket 3/8" Double Triangle 1000 V

Order Code: ZT4791727SCopy

£15.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.390%
5 - 9£14.774%
10 - 19£14.168%
20 +£13.5412%


Description

Manufactured from chrome vanadium steel, these durable sockets from Kennedy® feature dual layers of insulation to protect against short-circuits up to 1000 volts.

Features and Benefits
• Sizing marked on the socket body for easy identification
• Individually tested against high voltage for reliable safety
• Multi-layer insulation isolates against up to 1000 volts of electricity

Standards
• IEC 60900

See full description
Specifications for 14mm Insulated Hexagon Socket 3/8" Double Triangle 1000 V
  • Size System
    Metric
  • Socket Type
    Hexagon Socket
  • Drive Size
    3/8in
  • Standards Met
    IEC 60900
  • Material
    Chrome Vanadium Steel
  • Size
    14mm
  • Product Type
    Hexagon Socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome