8mm Insulated Deep Hexagonal Socket 1/2" SQ/DR - 1000 V

Order Code: ZT4791882S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£21.845%
10 - 19£20.6910%
20 +£19.5415%


Description

These inhex sockets from Kennedy® are insulated to IEC 60900 standards and will protect the user against up to 1000 volts.

Features and Benefits
• Coated with two layers of safety dip insulation for protection against live machinery
• Socket size and type printed on the main body for easy identification
• Available in various sizes to suit many applications

Standards
• IEC 60900

See full description
Specifications for 8mm Insulated Deep Hexagonal Socket 1/2" SQ/DR - 1000 V
  • Size System
    Metric
  • Drive Size
    1/2in
  • Socket Type
    Hexagon Bit Socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome