Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Tool Kits & Multi Tools
Insulated Tools
Insulated Tools - Sockets, Spanners & Wrenches
Hexagonal Key Wrench 13mm EGA
By EGA Master
Order Code:
ZT1686776S
£21.99
each
Inc VAT (20%)
£329.85 minimum order value
£22.99
4% off
Quantity
Price
Discount
1 - 19
£21.99
0%
20 +
£21.11
4%
15
Add to basket
Buy Now
Minimum order quantity: 15.
Get it in
4-6
working days
Available
GBP
329.85
https://www.zoro.co.uk/shop/tools-and-machining/insulated-tools-sockets-spanners-and-wrenches/hexagonal-key-wrench-13mm-ega/p/ZT1686776S
Add to quotation
View all Insulated Tools - Sockets, Spanners & Wrenches
Description
Hexagonal Key Wrench 13mm EGA
Tags:
#BulkDiscount
Specifications
Specifications for Hexagonal Key Wrench 13mm EGA
Size
13mm
Type
Hexagonal Key Wrench
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome