Insulated Socket Set of 19 1/2in Drive ITL03095
0
1
2
3

Insulated Socket Set of 19 1/2in Drive ITL03095

Order Code: ZT1285740P

£529.99 Inc VAT (20%)


Description

These ITL 19 Piece Inch Drive Socket sets are fully insulated and exceed international standards. They have a lifetime guarantee on the tool and insulation, and are supplied in a case. They are manufactured from injection moulded nylon thermoplastic, and are 100% tested to IEC6900, Category C and ASTMF1505. They are designed to withstand extreme impact, abrasion and are flame retardant. ITL tools are 100% tested using1000 volts for 3 minutes, submerged in water. They are Category C Impact Tested for operation within a greater temperature range -40&ordmF to +158&ordmF, -40&ordmC to +70&ordmC. Set Contains 8 x Metric Sockets 8, 10, 13, 17, 19, 20, 22 and 25mm. 8 x Imperial Sockets 3/8, 7/16, 1/2, 9/16, 3/4, 7/8, 15/16 and 1in AF. 1 x 1/2in Reversible Ratchet. 1 x 5in (127mm) Extension Bar. 1 x 10in (254mm) Extension Bar.

See full description
Specifications for Insulated Socket Set of 19 1/2in Drive ITL03095
  • MFR Part No.
    UKC-03095
  • Type
    Socket Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome