0
1
2
3
4
5
6

Makita DLX3049PTJ 18/36V 3 Piece Cordless Kit (4 x 5.0Ah Batteries

Order Code: ZT2813364S

£849.99 Inc VAT (20%)


Description

This 3 piece tool kit from Makita contains a range of must-have tools for the professional trade
The Makita DLX3049PTJ comes with the DHR264 Twin 18V SDS+ Rotary Hammer and the DHS710 Twin 18V Circular Saw which both accept 2 x 18V batteries making them a 36 volt cordless machine with bags and bags of power. The kit also comes with the DTD146 Impact Driver, Twin battery charger and 3 x MakPac carry cases.

Contents:DHR264 twin 18V SDS+ Rotary HammerDHS710 twin 18V Circular SawDTD152 18V Impact DriverDC18RD Twin Port Battery Charger4 x BL1850 18V 5Ah Batteries2 x Type 4 MakPac Carry Cases1 x Type 3 MakPac Carry Case
DHR 264 Features:
Powered by two 18V Li-ion batteries in series to supply energy to the powerful 36V DC motor drive system.
Compact design that maintains the same easy handling and high manoeuvrability as the BHR262.
LED Job light with pre-glow and afterglow functions
3 mode operation - Rotation + Hammering - Hammering only - Rotation only
When different capacity batteries are used together, (for example 3.0Ah BL1830 and 4.0Ah BL1840, or fully charged BL1830 and 70% charged BL1830), the machine stops when the battery with less capacity gets empty.
With Quick Change Chuck
Ergonomic soft grip.
Battery capacity warning lamp.
40 different bit-angle settings.
DHS710 Features:
Powered by two 18V Li-ion batteries in series to supply energy to the powerful 36V DC motor drive system.
Compact and lightweight design.
Rear dust exhaust port
Same depth of cut as HS7100.
Durable but lightweight magnesium die-cast blade case and safety cover.
Blower function to clear wood dust from cutting line.
DTD152 Features:
Electric brake
Mechanical 2-speed control
Variable speed control trigger
Forward/reverse rotation
Twin LED job light
One touch bit installation
Ergonomic soft grip handle
Compact overall length of 137mm
Lightweight design
Battery protection circuit
All metal gears
Comes With:
4 x 5.0Ah Batteries
DC18RD twin Charger
3 x Makpac Carry Cases
DHR264 - Side Handle, Depth Stop, Extra Chuck 194079-2, 100ml Grease, Cloth
DHS710 - Saw Blade, Hex Wrench, Rip Fence and Dust Nozzle
Specification:
DHR264 SDS+ Rotary Hammer:
Battery type: Lithium ion
Battery voltage: 2 x 18V
Max. in steel: 13mm
Max. in wood: 32mm
Max in concrete: 26mm
No load speed: 0-1,200 rpm
Impacts per minute: 0-4,800bpm
Chuck type: SDS plus (quick change)
Operation modes: 3 modes
Net weight: 4.7kg
DHS710 Circular Saw:
Battery type: Lithium ion
Battery voltage: 2 x 18V
Blade size: 190mm
Bore size: 20mm
Max at 0°: 66mm
Max at 45°: 49mm
Max at 50°: 44mm
No load speed: 4600rpm
Electric brake: Yes
Soft start: Yes
Net weight: 4.7kg
DTD152 Impact Driver:
Battery Type Li-ion
Voltage: 18V
Driving Shank: 6.35mm (1/4 in Hex)
Machine Screw: M4 - M8
Standard Bolt: M5 - M16
Coarse Thread: 22 - 125mm
Impacts Per Minute: 0 - 3500 ipm
No Load Speed Hi: 0 - 2900 rpm
Max Tightening Torque 165 Nm
Sound Pressure: 93 dB(A)
Sound Power: 104 dB(A)
Sound K Factor: 3 dB(A)
Vibration: 10.5 m/s2
Vibration K Factor: 1.5 m/s2
Weight 1.5kg

See full description
Specifications for Makita DLX3049PTJ 18/36V 3 Piece Cordless Kit (4 x 5.0Ah Batteries
  • Product Type
    3 Piece Cordless Kit
  • Number of Pieces
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome