Contract Matt 10L White

Order Code: ZT4960360S

£30.99 Inc VAT (20%)


Description

Armstead Trade Contract Matt 10L White Armstead Trade Contract Matt is a professional quality, quick drying matt emulsion for both old and new surface areas It has high opacity so it covers the surface below easily Suitable for all normal interior wall and ceiling surfaces especially new plaster Its water based Coverage 15m square per litre Applied by brush, roller or spray Drying time 1-2 hours Recoatable time 2-4 hours Number of coats needed 1 or 2 Cleaning - Remove as much paint as possible from the brush or roller before cleaning with water

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Contract Matt 10L White
  • Colour
    White
  • Product Type
    Emulsion
  • Volume
    10L
  • Finish
    Matt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome