Epoxicote High Build Primer 3L

Order Code: ZT3269643S

£133.99 Inc VAT (20%)


Description

Images for illustration purposes only
Watco Epoxicote High Build Primer is specially designed for use with Watco Epoxicote High Build. Epoxicote High Build is a high performance 100% solids epoxy resin coating, which benefits from the use of this primer on bare concrete surfaces. Use the primer on hard, smooth, power floated concrete which would otherwise reject a paint coating. This eliminates the need for grinding or costly shot blasting. Also use on weaker, porous bare concrete surfaces. If a high build coating such as Watco Epoxicote High Build is applied to a porous unsealed concrete surface, air can become trapped in the coating during application and cure leading to bubbles in the finished floor. This primer prevents this from happening.

Recommended areas of use
Priming any bare concrete surface before applying Watco Epoxicote High Build
Features
Primes hard, smooth or power floated concrete ready for painting
Seals porous concrete to prevent air entrapment (bubbles) in new paint coating
One coat application – quick and easy to apply
Low odour, two-part, water-based epoxy resin
Ready for overcoating with Watco Epoxicote High Build after 12 hours at 20°C
Curing time Touch dry Overcoating
10°C 12 hours 24 hours
20°C 6 hours 12 hours

See full description
Specifications for Epoxicote High Build Primer 3L
  • Volume
    3L
  • Product Type
    High Build Primer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome