Industry Floor Paint Antislip Ground Marking Paint, Capacity 5 L, Grey

Order Code: ZT2701931S

£309.99 Inc VAT (20%)


Description

Industry Floor Paint antislip ground marking paint, capacity 5 l, grey. Colour = grey. Contents = 5 l. Hazard class = GHS02, GHS07, GHS09. Product type = floor paints. For indoor use. With anti-slip properties. Hardwearing and durable. Easy to apply, with anti-slip properties Ideally suited for use on industrial floors, in warehouses, utility rooms, garages, car parks and much more The special formula used for the anti-slip ground marking paint guarantees non-slip surfaces that provide good grip wherever areas may be subjected to hazards, thereby contributing to a safe environment. Industry Floor Paint antislip ground marking paint - Anti-slip properties (with added fine quartz granulate) - Easy to clean - Does not yellow - Textured appearance - Chemical resistant - VOC: max. 500 g/l - Application temperature: +10 °C to +30 °C - Application by means of a short-haired roller - Thinning and tool cleaning: Diluant Floor Paint thinner - Drying time: dries in approx. 1 hour, can be painted over in approx. 8 hours Yield: up to 8 - 10 m²/l per coat ATTENTION: prior to application, the floor should be cleaned and any dust be removed. IMPORTANT INFORMATION ON INDUSTRY FLOOR PAINT ANTISLIP Test the paint prior to application, as adhesion can vary according to the road surface and weather conditions. When marking sealed or treated surfaces, we recommend testing the paint for compatibility, drying time and adhesion in each case. The surface may need to be briefly sanded back or a primer may need to be used to ensure optimal adhesion. If the surface has not been prepared accordingly, the marking paint may peel off after a short period of time.

See full description
Specifications for Industry Floor Paint Antislip Ground Marking Paint, Capacity 5 L, Grey
  • Colour
    Grey
  • Product Type
    Floor Paints
  • Hazard Class
    GHS02, GHS07, GHS09
  • Capacity
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome