Matt Tester 75ml Manhattan Grey

Order Code: ZT4956562S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Johnstone's Matt Tester 75ml Manhattan Grey Johnstone's premium quality emulsions for walls and ceilings are available in a wide range of exciting colours in a choice of matt, silk or soft sheen finishes Matt - Provides a smooth, rich and non-reflective finish, perfect for hiding surface imperfections Coverage: 13m2 (metres squared per litre) Touch dry: 1-2hrs Silk- an attractive high sheen paint with light reflecting properties, making it the ideal choice if you want to make a room look bigger Coverage: 12m2 (metres squared per litre) Touch dry: 1-2hrs Soft Sheen - a more contemporary and subtle finish to silk, great for walls and ceilings where a satin finish is required Coverage: 12m2 (metres squared per litre) Touch dry: 1-2hrs

See full description
Specifications for Matt Tester 75ml Manhattan Grey
  • Finish
    Matt
  • Volume
    75ml
  • Product Type
    Matt Tester
  • Colour
    Manhattan Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome