Moisture Guard Anti-Condensation Paint - 5L

Moisture Guard Anti-Condensation Paint - 5L

Order Code: ZT4793030S

£103.99 Inc VAT (20%)
£109.995% off


Description

Watco Moisture Guard is a high performance, water based, acrylic paint designed to enhance and protect interior surfaces. This anti condensation paint is ideal for areas with persistent humidity, constant temperature fluctuations, insufficient air movement, or other environmental conditions, which can attack the paint film resulting in mould and mildew growth.*

Moisture Guard is extremely easy to mix and apply with no sanding or priming required. The satin finish is also scrubbable and moisture resistant, making it easier to keep your surfaces clean.

*Moisture Guard contains a biocide to protect the dry film from fungal degradation. Once dried the paint is classed as a treated article and contains a surface biocide 4, 5-dichloro-2-n-octyl-4- isothiazoline-3-one.

See full description
Specifications for Moisture Guard Anti-Condensation Paint - 5L
  • Material
    Acrylic
  • Product Type
    Anti-Condensation Paint
  • Volume
    5L
  • Finish
    Satin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome