Quick Dry Satin 750ml Pink Cadillac

Order Code: ZT4956375S

£17.99 Inc VAT (20%)


Description

Johnstone's Quick Dry Satin 750ml Pink Cadillac Johnstone's Quick Dry Satin provides a contemporary, tough and durable mid sheen finish for interior wood and metal. The water based, low odour formula is self undercoating, which makes this paint both quick and easy to use Coverage: 12m2 (metres squared per litre) Touch dry: 1-2hrs Waterbased

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Quick Dry Satin 750ml Pink Cadillac
  • Volume
    750ml
  • Product Type
    Quick Dry Satin
  • Number of Pieces
    1
  • Colour
    Pink Cadillac

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome