0
1
2

SM1Y Stepmarker Yellow 1L

Order Code: ZT3270450S

£89.99 Inc VAT (20%)


Description

Images for illustration purposes only
Most paints are worn out very quickly by the regular foot traffic on step edges. This coating can be applied as a single, quick drying layer and is based on a 2 part epoxy for maximum abrasion resistance.

Recommended areas of use
Suitable for concrete, brick, stone, sand & cement, old asphalt, woods and metals
Features
Clearly highlights step edges and trip hazards
Slip resistant and chemical resistant
Can be used at temperatures as low as 5°C
Ready for foot traffic in 4 hours
Pre-blended aggregate for easy application

See full description
Specifications for SM1Y Stepmarker Yellow 1L
  • Product Type
    Step marker
  • Colour
    Yellow
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome