Trade Rally Paint Matt Black

Order Code: ZT3953368S

£9.29 Inc VAT (20%)


Description

WRX Rally Paint Matt Black
Product Description
High quality, fast-drying lacquer to treat surfaces, treated and untreated, of wood, metal, aluminium, glass, stone and various types of plastic.

Product Characteristics
Fast drying
Good coverage
Lasting gloss
Non-fading and UV resistant
Good surface hardness
Resistant to petrol, chemicals and weather influences
Wear resistant and scratch free
Excellent adhesion
Physical and Chemical Characteristics
Contents :500 ml
Base :Acrylic resin
Colour :Black
VOC-content :Approximately 91% w/w
Solid Content :Approximately 9% w/w
Coverage :1, 5 to 2 m²
Dust dry :After 5 to 10 minutes
Tack free :After 10 to 20 minutes
Hardened/re-sprayable :After 2 hours
Heat resistant :To 110°C
Usage
Before use, read the descriptions on the packaging and act accordingly.
Pre Treatment
The surface should be clean, dry and free of grease. Remove loose old lacquer and rust and sand the surface. Apply a layer of primer suitable for the surface. After drying, sand the base layer (grain 600) .

Treatment
The surface should be clean, dry and free of grease. The aerosol should have room temperature. Best processing temperature 15 to 25°C. Before use, shake the aerosol for 2 minutes and spray a sample. Distance to the surface to be treated approximately 25 to 30 centimetre.

Apply the lacquer in several thin layers. Before applying the next layer, again shake the aerosol.
After use, clean the valve (turn aerosol upside down and press the nozzle for approximately 5 seconds) .

The drying time depends on the ambient temperature, the humidity of the air and the thickness of the lacquer applied.

See full description
Specifications for Trade Rally Paint Matt Black
  • Product Type
    Paint
  • Colour
    Matt Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome