Tradebbq & Stove Paint Spray Paint - R9005H

Order Code: ZT3953352S

£9.39 Inc VAT (20%)


Description

Unleash the Power of High-Temperature Resilience with WRX BBQ & Stove Spray Paint Black R9005H
WRX Trade introduces the ultimate solution for high-temperature applications with the WRX BBQ & Stove Spray Paint Black R9005H. This premium 400 ml acrylic paint is specially formulated to withstand extreme heat, making it perfect for a wide range of applications from barbecues and stoves to radiators and exhausts. Designed for both professional and personal use, this spray paint promises durability, high coverage, and exceptional performance in the most demanding situations.



WRX BBQ & Stove Spray Paint Black R9005H – 400 ML
Engineered for Endurance
WRX BBQ & Stove Spray Paint is not just any ordinary paint; it's a high-performance coating crafted to endure temperatures up to 600 °C, with peaks of 800 °C. Whether you're revamping your BBQ grill, touching up a wood burner, or treating an exhaust manifold, this paint is formulated to resist the highest of temperatures typically encountered in these environments.

Versatile Application Across Materials
This spray paint is a master of versatility, adhering flawlessly to a variety of materials including iron, brass, aluminum, ceramic, plastic, UPVC, and wood. Its quick-drying nature and ability to be overpainted make it ideal for hobbies, modeling, and industrial applications.

Advanced Application Technology
Featuring the innovative MICROMIST nozzle, WRX Spray Paint delivers a consistent 50-50 paint-gas ratio for an even application every time. The nano-technology infused in the paint enhances the molecular bond between resin and pigment, ensuring a durable and long-lasting finish.

Professional Finish with Ease
Achieving a professional-grade finish is simple with WRX BBQ & Stove Spray Paint. The semi-gloss appearance at room temperature transforms to the desired level of opacity once the paint is cured and brought to operating temperature, as per the specified method.

Safety and Responsibility
WRX Trade is committed to safety and responsibility. This product is not for sale to persons under the age of 16, and by purchasing, customers declare they are of age. It's essential to use the paint responsibly and in accordance with the recommended application instructions for optimal results.

For a resilient, high-temperature finish that lasts, trust WRX BBQ & Stove Spray Paint Black R9005H – 400 ML. Whether you're a professional or a DIY enthusiast, WRX Trade provides the quality and performance you need to tackle any high-heat project with confidence.

Technical Excellence for Extreme Conditions
High-Temperature Resistance
Maximum Temperature: Resists continuous temperatures up to 600 °C and withstands peaks up to 800 °C.
Passivation: Requires a 2-day passivation period; on the third day, gradually bring the object to 300 °C to stabilize the paint before reaching the desired temperature.
Adhesion and Versatility
Material Compatibility: Excellent adhesion on iron, brass, aluminum, ceramic, plastic, UPVC, and wood.
Indoor/Outdoor Use: Suitable for various environments, ensuring versatility in application.
Advanced Application Features
Unique Nozzle Design: The MICROMIST nozzle creates a whirl effect for even distribution.
Nano-Technology: Enhances the molecular bonding for a durable finish.
Coverage: A 400 ml can covers a substantial area, with exact coverage depending on the application's nature and surface porosity.
Finish and Aesthetics
Semi-Gloss: At room temperature, the paint has a semi-gloss finish.
Opacity: To achieve full opacity, the paint must be brought to the operating temperature post-application.
Safety and Usage
Age Restriction: Not for sale to individuals under 16 years of age.
Responsible Use: Must be used responsibly and appropriately, following all safety guidelines.
Storage and Handling
Storage Life: Ensure the can is stored in a sealed pot at room temperature, away from direct sunlight and open flames.
Pressure Specifications: Comes in a 15 bar foil-coated can, indicating high pressurization and the need for careful handling.
WRX BBQ & Stove Spray Paint Black R9005H is the definitive choice for professionals and enthusiasts who require a high-performance paint that can endure the rigors of high temperatures. With WRX Trade, you are equipped to deliver exceptional results on any project that demands heat resistance and durability.

See full description
Specifications for Tradebbq & Stove Paint Spray Paint - R9005H
  • Material
    Acrylic
  • Finish
    Semi-Gloss
  • Product Type
    Spray Paint
  • Colour
    Black R9005H

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome