Special Pale French Polish 250ml

Order Code: ZT3961753S

£11.99 Inc VAT (20%)


Description

Liberon Special Pale French Polish 250ml: Bring Out the Natural Beauty of Your Wood
Give your wood a warm, natural glow and a deep, protective shine with Liberon Special Pale French Polish. This 250ml bottle of high-quality polish is perfect for:**

Preserving the natural color of wood: Ideal for marquetry, light woods, and surfaces where you want to showcase the wood's inherent beauty.
Enhancing the natural grain: Deepens and highlights the natural grain patterns of your wood, creating a stunning visual effect.
Providing a durable, protective finish: Protects your wood from moisture, wear, and tear, keeping it looking its best for years to come.
Made with the finest quality pale de-waxed shellac, this polish is:

Clear and transparent: Won't alter the natural color of your wood.
Suitable for delicate work: Safe for use on even the most intricate pieces.
Traditional and versatile: Can be applied with a French polishing mop or rubber, following classic techniques or modern methods.
Achieve a professional finish: Easily achieve a high-gloss, hand-rubbed look with the right application.
Liberon Special Pale French Polish is perfect for:

Furniture restoration and refinishing
Woodworking projects
Antique restoration
Musical instruments
And more!

See full description
Specifications for Special Pale French Polish 250ml
  • Type
    Pale French Polish
  • Size
    250ml
  • Polish Type
    Special Pale French

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome