Wood Bleacher 500ml - LIBWB500N

Order Code: ZT3961741S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 +£15.036%


Description

Liberon Wood Bleacher 500ml: Restore and Rejuvenate Your Woodwork (LIBWB500N)
Breathe new life into weathered or stained wood with the Liberon Wood Bleacher 500ml. This powerful yet gentle formula effectively removes:

Dark stains: Caused by rust, alcohol, damp, ink, ring marks, fruit, and more.
Natural darkening: Restore lighter tones to naturally dark wood or wood darkened by stripping, staining, or weathering.
Uneven color: Achieve a uniform, consistent finish across your wood surfaces.
Key benefits:

Safe on wood: Unlike harsh chemicals, Liberon Wood Bleacher won't damage your wood's natural beauty.
Easy to use: Apply with a brush and rinse, achieving professional results without the hassle.
Fast-acting: See visible lightening in as little as 10-30 minutes.
Versatile: Suitable for interior and exterior use on various wood types.
Eco-friendly: Water-based formula with low odor and minimal environmental impact.
Ideal for:

Furniture restoration
Decking and outdoor woodwork
Doors and window frames
Kitchen cabinets and countertops
Antique and vintage wood pieces
DIY projects and upcycling
Liberon Wood Bleacher 500ml is the perfect solution for:

Homeowners: Refresh the look of your furniture and woodwork without expensive replacements.
DIY enthusiasts: Achieve professional-looking finishes on your projects.
Restorers: Breathe new life into antiques and vintage pieces.
Woodworking professionals: A versatile tool for achieving desired wood tones.

See full description
Specifications for Wood Bleacher 500ml - LIBWB500N
  • Type
    Wood Bleacher
  • Size
    0.5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome