Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
ISO Boring Bars
E12M STUCR 11 Boring Bar
By Indexa
Order Code:
ZT1040565P
£329.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it in
9-12
working days
Available
GBP
329.99
https://www.zoro.co.uk/shop/tools-and-machining/iso-boring-bars/e12m-stucr-11-boring-bar/p/ZT1040565P
Add to quotation
View all ISO Boring Bars
Description
93° approach for 7° positive 80° triangular inserts.
Specifications
Technical Information
Specifications for E12M STUCR 11 Boring Bar
Cutting Direction
Right Hand
Inserts Included
None
Insert Style
TC_T
Insert Shape
Triangle
Approach Angle
93°
Insert Inscribed Circle
6.35mm
Insert Holding Type
Screw-On
ISO Designation
E12M STUCR 11
Shank Material
Carbide
Insert Cutting Edge Length
11mm
Cutting Height (h1)
5.5mm
Clearance Angle
7°
Coolant Delivery
Internal
Insert Size
1102
Shank Height (h)
11mm
Set Type
Individual Boring Bar
Shank Diameter (d)
12mm
Toolholder Style
STUC
Minimum Bore Diameter (D)
14mm
Overall Length (l1)
150mm
Centre to Cutting Tip
6.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome