Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
ISO Boring Bars
S32U PTFNR 16 Boring Bar
By Indexa
Order Code:
ZT1164502X
£149.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
149.99
https://www.zoro.co.uk/shop/tools-and-machining/iso-boring-bars/s32u-ptfnr-16-boring-bar/p/ZT1164502X
Add to quotation
Schedule an order and save 5%
View all ISO Boring Bars
Description
90° Approach for negative triangular inserts.
Specifications
Technical Information
Specifications for S32U PTFNR 16 Boring Bar
Neck Length (l2)
50.00mm
Coolant Delivery
External
ISO Designation
S32U PTFNR 16
Insert Cutting Edge Length
16.50mm
Insert Holding Type
Lever Lock
Insert Inscribed Circle
9.52mm
MFR Part No.
106-7240
Toolholder Style
PTFN
Clearance Angle
0°
Shank Material
Steel
Insert Size
1604
Insert Shape
Triangle
Cutting Height (h1)
15.00mm
Overall Length (l1)
350.00mm
Shank Height (h)
30.00mm
Insert Style
TN_G
Cutting Direction
Right Hand
Approach Angle
90°
Centre to Cutting Tip
22mm
Minimum Bore Diameter (D)
39.00mm
Shank Diameter (d)
32.00mm
Inserts Included
None
Set Type
Individual Boring Bar
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome