Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Vices
Jaws & Grips Vices
Set of Plastic Jaws - 4540520
By Gedore
Order Code:
ZT2465766S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it in
2-7
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/tools-and-machining/jaws-and-grips-vices/set-of-plastic-jaws-4540520/p/ZT2465766S
Add to quotation
View all Jaws & Grips Vices
Description
Made of tough elastic plastic
Tags:
#BulkDiscount
Specifications
Specifications for Set of Plastic Jaws - 4540520
Material
Plastic
Product Type
Cheeks
Jaw Width
8mm
Width
15mm
Length
50mm
Height
15mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome