A-85743 Jigsaw Blade B23, Pack of 5

Order Code: ZT1025297X

£5.09 Inc VAT (20%)


Description

14PTI x 50mm.
The A-85743 Jigsaw Blades from Makita specialise in cutting through metal and can also be used for decorative veneers and delicate cuts in wood.
Application: Non-ferrous. Veneers. Delicate objects.
Features: HSS blade designed for cutting a variety of materials.
Excellent for non-ferrous metals and mild steel as well as decorative veneers and delicate cuts in wood.
Tooth Type/Set: B - Milled and Wavy Set Teeth.

See full description
Specifications for A-85743 Jigsaw Blade B23, Pack of 5
  • Tooth Spacing
    1.8mm
  • Cut Type
    Basic
  • MFR Part No.
    A-85743
  • Pack Quantity
    5
  • Tooth Set
    Wavy
  • Type
    B23
  • Overall Length
    76mm
  • Depth of Cut
    51mm
  • Shank Type
    T-shank
  • Cutting Application
    Wood
    Metal
  • Blade Material
    HSS - High Speed Steel
  • Blade Length
    76mm
  • Cutting Action
    Basic
  • Number of Pieces
    5
  • Application
    Wood
    Metal
  • Cutting Material
    High Speed Steel
  • Cutting Edge Type
    Wavy
  • Usage Type
    Dry Cutting
  • Item
    Jigsaw Blade Sets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome