A-85802 Jig Saw Blade No. 1, Pack of 5

Order Code: ZT1025296X

£5.29 Inc VAT (20%)


Description

No.1 Jigsaw blades have symmetrical head-geometry with centring-tip for optimised results in the event of reinforcement.
Application: Sheet metal; Stainless; Roofing; Trunking; Cladding.
Features: Makita fitting HSS blade.
Tooth Type/Set: B - Milled and Wavy Set Teeth.

Technical Specifications
Tooth Spacing: 1.1 mm
Aluminium: 1 - 3 mm
Teeth Per Inch: 24
Plastics: 1 - 6 mm
Stainless Steel: 0.5 - 3 mm
Pack Quantity: 5

See full description
Specifications for A-85802 Jig Saw Blade No. 1, Pack of 5
  • Tooth Set
    Mill Wavy
  • MFR Part No.
    A-85802
  • Type
    No.1
  • Pack Quantity
    5
  • Cut Type
    Basic
  • Blade Material
    HSS - High Speed Steel
  • Cutting Application
    Wood
  • Shank Type
    U-shank
  • Depth of Cut
    61mm
  • Overall Length
    80mm
  • Cutting Action
    Basic
  • Blade Length
    80mm
  • Number of Pieces
    5
  • Cutting Edge Type
    Mill Wavy
  • Item
    Jigsaw Blade Sets
  • Usage Type
    Dry Cutting
  • Application
    Wood
  • Cutting Material
    High Speed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome