A-86898 Jigsaw Blade Selection Pack

Order Code: ZT1025627P

£5.49 Inc VAT (20%)


Description

A-86898
For woodworking, joinery and sheet metal. Selection pack contains the 5 most popular blades in the Makita blade range. Flexibility to complete many tasks in wood and metal. Contains: B22, B23, B13, B16 and B105.

Specifications for A-86898 Jigsaw Blade Selection Pack
  • MFR Part No.
    A-86898
  • Pack Quantity
    5
  • Cutting Application
    Metal
  • Cut Type
    Fast
  • Shank Type
    T-Shank
  • Blade Material
    HCS - High Carbon Steel
  • Application
    Metal
  • Cutting Material
    High Carbon Steel
  • Item
    Jigsaw Blade Sets
  • Cutting Action
    Basic
  • Usage Type
    Dry Cutting
  • Number of Pieces
    5