Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Jigsaw Blades
Hackzall Recipro' Blade TCT Grit 60mm
By Milwaukee
Order Code:
ZT2585330S
£26.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£26.99
0%
5 - 9
£25.91
4%
10 +
£24.83
8%
1
Add to basket
Get it in
12-15
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/tools-and-machining/jigsaw-blades/hackzall-recipro-blade-tct-grit-60mm/p/ZT2585330S
Add to quotation
View all Jigsaw Blades
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Hackzall Recipro' Blade TCT Grit 60mm
MFR Part No.
49005450
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome