Jigsaw Blades for Metal Fine Pack of 5

Order Code: ZT4958231S

£9.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£9.014%
10 - 19£8.648%
20 - 49£8.2612%
50 +£7.8916%


Description

Rawlplug Jigsaw Blades For Metal Fine Pack 5 A T-type grip allows working with the majority of jigsaws available on the market Specially hardened high speed steel HSS is ideally suited for cutting metal, aluminum and non-ferrous metals Milled and corrugated teeth are ideal for straight cutting of metal

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Jigsaw Blades for Metal Fine Pack of 5
  • Blade Material
    HSS
  • Product Type
    Jigsaw Blades
  • Pack Quantity
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome