Metal Jigsaw Blades Pack of 5 T127D

Order Code: ZT2594482S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 +£6.576%


Description

Irwin Jigsaw Metal Cutting blades. T Shank for AEG, Bosch, DEWALT and Hitachi Jigsaws.Fast, straight cuts in aluminum 4-15mm, plastic 4-30mm, non-ferrous metal, metal 4-6mm, fiberglass, lead, tin 4-20mm. Length: 100mm. Pitch: 6. Supplied in a pack of 5.

Specifications for Metal Jigsaw Blades Pack of 5 T127D
  • Type
    Metal
  • Pack Quantity
    5
  • Shank
    T
  • Tooth Pitch
    8TPI
  • Working Length
    74mm
  • Popular Reference
    T127D

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome