0
1
2
3
4

T101 BR Clean for Wood Jigsaw Blades


Select
Select
£5.59 Inc VAT (20%)


See all variants from £5.59

Description

T101 BR Clean for Wood Jigsaw Blade delivers clean straight cuts in wood.

• Precision-ground teeth with taper-ground body produce clean results.

• High carbon steel material is appropriate for cutting softwood and non-abrasive. woodworking materials with 3 - 30 mm thickness.

• Reverse tooth design cuts tear-free at the top surface.

• For use with jigsaws with T-Shank clamping systems.

See full description

Feature Attributes

Overall Length:
100 mm
Tooth Spacing:
2.5 mm
Type:
T101BR
Blade Material:
HCS - High Carbon Steel
Tooth Set:
Ground Taper
Shank Type:
T-Shank
Product Reviews -
2 years ago by Joanne
These are what we normally use and are very good blades and Zoro price was very competitive.

5 years ago by Roland
very good very good very good

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome