U118B Jigsaw Blades Metal Cutting Pack of 5 IRW10504293

Order Code: ZT2594748S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 +£6.016%


Description

Irwin Jigsaw Metal Cutting Blades are made from fully hardened high speed steel for use in metal, aluminum, and no-ferrous metal. HSS milled teeth for a longer life and fast, even cuts in metal. Straight cuts in metal, non-ferrous metal, aluminium, 3-6 mm (1/8Inch -1/4in). Length 92mm. Pitch 20 Precise Cut. Supplied in a pack of 5.

See full description
Specifications for U118B Jigsaw Blades Metal Cutting Pack of 5 IRW10504293
  • Pack Quantity
    5
  • Type
    Metal
  • Working Length
    52mm
  • Shank
    U
  • Tooth Pitch
    12TPI
  • Popular Reference
    U118B

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome