Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saws
Jigsaws
4329 Orbital Action Jigsaw 450W 110V
By Makita
Order Code:
ZT2423494S
£93.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 7th Nov
In Stock
GBP
93.99
https://www.zoro.co.uk/shop/tools-and-machining/jigsaws/4329-orbital-action-jigsaw-450w-110v/p/ZT2423494S
Add to quotation
View all Jigsaws
Description
1 x Makita 4329 Orbital Action Jigsaw 110V Version
Specifications
Specifications for 4329 Orbital Action Jigsaw 450W 110V
Wood Cutting Capacity
65mm
Capacity (Metal)
6mm
Power Source
Corded 110V
Input Power
450W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome