DCS334N 18V XR Brushless Pendulum Jigsaw (Body Only)

Order Code: ZT2601821S

£179.99 Inc VAT (20%)


Description

With its fully brushless motor, this Dewalt jigsaw will provide optimum runtime and smooth results The Dewalt DCS334N top handle Jigsaw is an upgrade from the DCS331 model with new and improved brushless motor for increased runtime, maximum performance and long life. The top handle features a trigger with separate lock-off switch and easy access speed control wheel and its improved tool-free blade change mechanism holds the blade more securely and keeps the blade squarer during use for ultimate precision. It can cut a whopping 135mm in wood, making it ideal for a number of different applications. Features: D-Handle Brushless motor Increased visibility with twin LED's Improved clamp design for more security more accuracy Quick and easy keyless blade change system accepts T- shank blades 4-position pendulum action controls the aggressiveness or smoothness of cuts The tool-free adjustable shoe with anti-scratch cover bevels to 45 degrees in both directions Intelligent variable speed trigger & lock-off switch for quick controlled cuts and enhanced work safety Comes with: Dust Port Anti-scratch shoe cover Specification: Voltage: 18V Bevel capacity: 47° Power Source: Battery No-load speed: 3200 spm Max. Cutting capacity (wood): 135mm Max. cutting capacity (aluminium): 25mm

See full description
Specifications for DCS334N 18V XR Brushless Pendulum Jigsaw (Body Only)
  • Product Type
    Pendulum Jigsaw
  • Supply Voltage
    18V
  • Power Source
    Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome