DCS334N XR Brushless Top Handle Jigsaw 18V Bare Unit

Order Code: ZT1276496P

£179.99 Inc VAT (20%)


Description

The DEWALT DCS334 XR Brushless Top Handle Jigsaw has an intelligent variable speed trigger and lock-off switch for quick controlled cuts and enhanced work safety. The brushless motor offers incredible efficiency and increased power delivery, resulting in less wear and increased longevity of the tool. With a 4-position pendulum action that controls the aggressiveness or smoothness of cuts. Quick and easy keyless blade change system, accepts T-shank blades. The tool-free adjustable shoe is fitted with an anti-scratch cover, bevels to 45deg; in both directions. The dust port is AirLock compatible. Bare Unit, No Battery or Charger Supplied. Specification Strokes at No Load: 0-3,200/min.Stroke Length: 26mmBevel Capacity: 0-45deg;Capacity: Metal: 10mm, Wood: 135mmWeight: 2.1kg

See full description
Specifications for DCS334N XR Brushless Top Handle Jigsaw 18V Bare Unit
  • MFR Part No.
    DCS334N-XJ
  • Supply Voltage
    18V
  • Capacity
    135mm
    10mm
  • Battery Supplied
    Bare Unit
  • Wood Cutting Capacity
    135mm
  • Power Source
    Cordless 18V
  • Capacity (Steel)
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome