DJV180z 18V LXT Pendulum Jigsaw (Body Only)

Order Code: ZT2604406S

£149.99 Inc VAT (20%)


Description

The Makita DJV180Z is one of the most popular cordless jigsaws on the market The Makita DJV180Z is a compact and lightweight Jigsaw powered by Makita lithium-ion batteries. This cordless jigsaw with tool-less blade change and a built-in job light will cut up to 135mm in wood and 10mm in steel. Soft start enables smooth and powerful cutting at a high rotational speed of 2,600 spm. Replacing the BJV180Z, this improved version has left lots of customers satisfied. Here's what they have to say: "Superbly made and effortless to use. Work light and blower to remove dust from pencil line a bonus." "Can use it anywhere and has made my working day much easier." Features: The ergonomically rubberised handle provides comfortable gripping and more control while minimising hand fatigue and pain The large 2 finger variable speed trigger makes this jigsaw easy to operate even with gloves on 3 orbital settings + straight cut The blower will clear the pencil line of dust Lightweight and compact Tool-less blade change enables fast accessory changes The LED light will illuminate your cut line Smooth and powerful cutting at the high stroke speed at 2,600 spm Double insulated Soft start Comes With: Hex wrench Anti splintering device Cover plate Dust nozzle 2 x B-10 Jigsaw blades 2 x B-22 Jigsaw blades 2 x BR-13 Jigsaw blades Batteries, charger or kit box NOT included. PLEASE NOTE - Video shows older model jigsaw with the same specification. The cover plates and dust tubes demonstrated in the video are not supplied with the jigsaw Specification: Max in steel: 10mm Max in wood: 135mm Strokes per Minute: 0-2600 spm Stroke Length: 26mm Noise sound pressure: 78 dB(A) Noise K factor: 3 dB(A) Vibration K factor: 1.5 m/sec_ Vibration Cutting Chipboard: 8 m/sec_ Vibration Cutting Sheet Metal: 3.5 m/sec_ Net weight: 2.8kg

See full description
Specifications for DJV180z 18V LXT Pendulum Jigsaw (Body Only)
  • Product Type
    Pendulum Jigsaw
  • Stroke Length
    26mm
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome