DJV181z Brushless Top Grip Jigsaw 18V Bare Unit

Order Code: ZT2423075S

£219.99 Inc VAT (20%)


Description

The Makita DJV181 Top Grip Jigsaw has a brushless motor with a soft no load function that automatically reduces the motor speed during idling to suppress the vibration of the machine body. Speed can be adjusted via the variable speed control dial. The jigsaw is fitted with a rigid aluminium base, that bevels from 0 to 45°, left and right. With a change lever for 3 orbital (pendulum) settings and straight cutting. Blade changing is simple and easy, thanks to the tool-less blade change feature. Other features include an improved dust extraction hose joint, blower function to clear wood dust from cutting line and a twin LED job light. Comes as a Bare Unit, No Battery or Charger. Specification Strokes at No Load: 800-3,500/min.Stroke Length: 26mmBevel Capacity: 45°Capacity: Steel: 10mm, Wood: 135mm, Aluminium: 20mmWeight: 2.5kg

See full description
Specifications for DJV181z Brushless Top Grip Jigsaw 18V Bare Unit
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V
  • Wood Cutting Capacity
    135mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome