0
1
2
3

DW331K Heavy-Duty Jigsaw 701W 240V DEW331K

Order Code: ZT1463448S

£299.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DW331K Heavy-Duty Jigsaw has a rugged motor and full variable speed control, delivering fast cutting action of up to 3,100/min. With a tapered saw blade roller that controls the blade deflection at maximum depth of cut. With a 4-position pendulum action that controls the aggressiveness or smoothness of cuts. Fitted with full wave electronic speed control with feedback that ensures the blade speed is maintained under any load, for a consistent finish across all materials. The patented anti-vibration counterbalance mechanism and rubber grip provide smooth operation and reduced fatigue over long periods. The quick and easy patented keyless blade change system accepts T- shank blades and a tool free adjustable shoe. That has an anti scratch cover, capable of bevels up to 45 in both directions. Its modular component design provides trouble free servicing and there is a switchable dust blower that keeps the cut line clear and free from debris. Specification Input Power 701W Strokes at No Load 0-3,100/min. Stroke Length 26mm Bevel Capacity 45 Capacity Non Ferrous Metal 30mm, Wood 130mm, Steel 12mm Weight 2.8kg 1 x DEWALT DW331K Heavy-Duty Jigsaw 701W 240V Version

See full description
Specifications for DW331K Heavy-Duty Jigsaw 701W 240V DEW331K
  • Wood Cutting Capacity
    135mm
  • Supply Voltage
    240V
  • MFR Part No.
    DEW331K
  • Capacity (Metal)
    10mm
  • Power Source
    Corded 240V
  • Input Power
    701W