0
1

FSN SA Adapter for Jigsaws to Suit FSN Guide Rails - 1 600 A00 1FS

Order Code: ZT1254651X

£15.99 Inc VAT (20%)


Description

This adaptor, experience guided straight cuts using your jigsaw along the FSN Guiderails - a game-changer for your woodworking projects. Whether you're aiming for a meticulous finish or simply striving to save time, this adaptor is your solution.

Features and Benefits
• Seamlessly compatible with Bosch FSN guide rails, as well as guide rails from Mafell and Festool
• The easy and efficient tool-free connection and separation of the jigsaw and adapter streamlines your workflow, eliminating unnecessary hassle
• Designed to complement a range of jigsaws, including GST 160, GST 140, GST 1400, GST 18 V-LI, GST 18 V-LI S, and GST 18 V-LI B

Notes
• Model - 1 600 A00 1FS

See full description
Specifications for FSN SA Adapter for Jigsaws to Suit FSN Guide Rails - 1 600 A00 1FS
  • MFR Part No.
    1600A001FS
  • To Suit
    GST Jigsaws
  • Length
    285mm
  • Height
    5mm
  • Width
    170mm
  • Product Type
    FSN SA Adaptor for Jigsaws

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome